For detailed information, other images and documents, please select individual articles from the following table.
1/4 inch socket wrench set "mini" 50 pieces
Very short socket wrench bit inserts, especially suitable for work in confined areas
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- Surface: Zinc phosphated
- Drive: 1/4 inch square drive, ball catch groove
- Geometry: Extra short, 19.5 mm
Contains 50 pieces:
10 x TX 10/15/20/25/27/30/40/45/47/50, 8 x TX IP 10/15/20/25/30/40/45/50, 6 x TX IPR 20/25/27/30/40/45, 10 x hex, metric, 2/2,5/3/4/5/6/7/8/9/10, 4 x hex, inch, 7/32 inch, 1/4 inch, 5/16 inch, 3/8 inch, 7 x XZN 5/6/7/8/9/10/12, 3 x PH 1/2/3, 2 x slot 6/10
- Suitable for manual use in DIN 3120 reversible ratchets
- Suitable for door hinges, engine compartments and toothed belt covers
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!