For detailed information, other images and documents, please select individual articles from the following table.
1/2 inch and 1/4 inch socket wrenches Assortment containing 59 pieces
Practical metal box for workshop applications and mobile use, robust design, professional-quality ZEBRA® tool
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
Very extensive assortment, 59 pcs, in a sturdy metal box
- This assortment encompasses sophisticated, comprehensive basic equipment for workshop applications and mobile use
- The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect
- Valuable tools remain safely in place during transport
- Missing tools can be spotted at a glance
Matching socket wrenches for almost any screw
- The 1/4 inch assortment includes 12x socket wrenches with width across flats from 4 to 14 mm and 1x adapter with quick-change chuck for the 15 bits
- The short bits are suitable for most screw types: PH, slotted, hexagon socket (Allen) and TX
- The 1/2 inch assortment includes 19x socket wrenches with width across flats from 10 to 32 mm
- This means that almost all screw connections are possible
Powerful and efficient screwing with 1/4 inch and 1/2 inch tools
- Using the rigid extensions (available in two versions), the force is transferred directly, and angular movements of up to 8° are possible
- The flexible extension and plug-in handle for 1/4 inch tools and the angle extensions for both sizes of tools ensure efficient and comfortable working
- The cardan joint is braked and holds the angle in the specified position
- The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working
- The small 5° arc swing enables quick and effortless tightening or loosening of the screws
- The reversing lever is used to easily switch between clockwise and anti-clockwise rotation. This makes it possible to use the tools one-handed
Particularly high quality for a long service life
- The surfaces are chrome-plated and polished
- The surface is permanently resistant to rust and ensures an above-average service life
- The long-term usability of the tools reduces costs of replacement and storage
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!