Wheel Balancer WB950
For detailed information, other images and documents, please select individual articles from the following table.
Wheel Balancer WB950
Rim diameter 1 0" - 30" {265 - 765mm)
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- Motorized wheel balancer for truck and car wheels with electronic measuring system and high brightness data digital display
- Semi-outomatic cycle
- Manual lever brake
- Static balancing program and four program for dynamic balancing
- The built-in pneumatic lift, equipped with safety device, is a "soft action type" lilt, that means the operator using his own force, can lower the wheels by a few millimeters
- This feature is extremely useful for a good locking and centering of the wheel
- Included 4-cone adapters set (0 45-1 80 mm} for light trucks, 4x4 wheel drive vehicles and cars with GMM40 plastic locknut and IV-V-GG Kit composed by 1 spacer and 2 cones (0 202-221-281 mm} for truck and bus wheels
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!