Kies afzonderlijke artikelen in de volgende tabel voor gedetailleerde informatie, meer afbeeldingen en documenten.
Screw tap cass. red ring blind hole 14 pcs Syska
Consisting of twist drill bits with Magma multilayer coating and 8 % cobalt alloy as well as Longlife red ring blind-hole screw taps with high-end coating TiAlN+ for processing materials that are difficult to machine (e.g. Hardox) with extremely high strengths from 1000 to 1400 N/mm², such as excavator shovels, lorry superstructures, armour plating, snow ploughs, agricultural machinery etc. available in the ORSY® system cassette.