Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Standard folding hinged clamp with exclusive quick-release closure for safe and fast installation
With exclusive quick-action closure for secure, fast mounting
Two-screw clamp with two threaded plugs for high load requirements
For fastening sheet metal air ducts and fittings with circular cross-sections in accordance with DIN EN 1506, ventilation for buildings
For fastening pipes in any technical system
Consisting of a hard-foam core with a load distribution panel and natural rubber cladding
Two-screw clamps with two threaded plugs for improved adjustment to the pipe dimension tolerances
Express hinged clamp for quick installation by simply pushing together by hand
With external connecting tabs (without screws), a permanent PUR hard foam coating and rubber shell on the contact surfaces
For pipe mounting without requirements for acoustic insulation
Standard folding hinged clamp with exclusive quick-release closure for safe and fast installation.
With screws, a permanent PUR hard foam coating and rubber shell on the inside
Two-part pipe clamp with red, silicone-based rubber insert