Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
High-quality tape measure with plastic housing, movable end hook and removable belt clip
High-quality and handy pocket tape measure with impact-resistant plastic housing, yellow painted tape and movable end hook
High-quality folding rule made from fibreglass-reinforced nylon for precise measurements and high durability
Robust, low-torsion spirit level with magnet, two vials and smooth side surfaces. Available in different lengths.
Robust, low-torsion spirit level with rectangular profile, two vials and smooth side surfaces. Available in different lengths.
Tape rule with special coating on the tape for a high level of wear resistance and a long service life
High-quality pocket tape measure with impact-resistant 2-component plastic housing, double-sided painted tape and movable end hook
Double-insulated, 1.2 m silicone measuring leads, each with 1 x 4 mm safety plug, angled
Handy, precise laser distance meter for measuring lengths and calculating surfaces.
Digital clip-on ampere meter with extensive measuring options, effective value measurement (TRMS), auto-range function and LED measuring point illumination for professional use in trade and industry.
High-quality torque wrench with 1/2 inch push-through square mount and ratchet head
The modular design fits all 4 mm plug-in connectors