Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
The perfect solution for reinforcements and hard materials, featuring an innovative and symmetrical head geometry with four cutting edges and a new multi-zone conveyor helix with an optimised diameter
Our cutting disc with a long service life and maximum cutting performance
Precision steel drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
Developed for steel and stainless steel: Extremely high drilling speed and long service life even in solid stainless steel
The affordable, robust assembly drill bit for applications in steel with strength up to 1,000 N/mm².
The original SMART STEP twist drill bit with patent-pending stepped drill bit tip geometry with extremely uneven pitch (from dia. 2.5 mm) for even faster, more comfortable drilling with unrivalled precision and service life
The precise, high-performance drill bit for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general, broad applications in steel up to 1,200 N/mm² and in cast iron.
The long steel precision drill bit for deep drilling in steel up to 1,000 N/mm² and in cast iron.
For clean, tear-free cutting and plunge cuts.
Solid hammer drill bit with aggressive 2-cutter head, centring point and Vario spiral conveyor with core reinforcement for a significantly improved drilling speed. Specially optimised for cordless hammer drills.
Specially developed diamond core drill bit for dry drilling even the very hardest of materials such as stoneware. For use on angle grinders
With serrated teeth for effortless cutting of metals
Stepped drill bit with unique SMART STEP technology and dynamically curved rake between the individual step transitions for extremely fast and comfortable use in all common materials with a material thickness of up to 3.5 mm.
Ideal for heavy-duty applications, such as e.g. thick sheet metal and pipes