In slechts drie stappen bent u geregistreerd en kunt u alle functies van de webwinkel gebruiken.
Verkoop alleen aan ondernemers
De QR-code is niet meer geldig. Klik op de volgende knop om die opnieuw te activeren.
Sortering
Free choice of pipe system. Completely pre-installed box for rapid installation and problem-free pipe feedthroughs
Hot and cold water connection dimensions: 160 mm
Completely pre-installed box for rapid mounting and problem-free pipe feedthroughs
Hot and cold water, connection dimensions: 80 mm
Completely pre-installed box for rapid mounting and problem-free pipe feedthroughs.
Includes shut-off valve 3/4 inch