Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
High-quality butane gas for re-filling gas soldering units, lighters etc.
A handy all-rounder: can be used as a soldering iron or a hot-air gun
Biological anti-spatter spray for aluminium, structural steel, non-ferrous heavy metals, stainless steels and welding torch nozzles.
Self-igniting (piezo ignition)
Ideally suited for PCBs
Low soldering temperature due to fast-flowing solder
Good weldability in all layers, even in a slightly inclined position (10–20°)
High-performance soldering iron with nickel-plated copper tip and safety plug for rough soldering work
Fixed coil winding
Good weldability in all positions, particularly in descending position.