In slechts drie stappen bent u geregistreerd en kunt u alle functies van de webwinkel gebruiken.
Verkoop alleen aan ondernemers
De QR-code is niet meer geldig. Klik op de volgende knop om die opnieuw te activeren.
Sortering
13 artikel(en) met 18 versies gevonden
Modular rail system for heavy-duty applications in technical building equipment, and in industrial and plant construction
Enables effortless and secure connection to the floor, ceiling or wall
The W-IP-Q-6L connection bracket is part of a modular rail system for heavy-duty applications in technical building equipment as well as in industrial and plant construction
Provides an intelligent solution for fast and efficient installation
Rigid rail joint for connecting W-IP mounting rails
Clamping connection for connecting the W-IP mounting rail to the U/T-beam
Hinged connection for struts and diagonals with variable angle adjustment
For suspended or elevated constructions
Versatile bracket with thread, transverse connection of VARIFIX rails possible
Provides a flexible solution and efficient assembly of pipes on the W-IP mounting profile in combination with round steel clips
Lug for implementing cable anchors and connecting diagonals
Er zijn nog meer zoektreffers. Voor een nauwkeuriger resultaat dient u uw invoeren verder te specificeren.
Controleer dit a.u.b. of gebruik een ander zoekbegrip.