Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
Versatile plastic anchor that knots itself in cavities and expands in solid building materials
Stud anchor for standard applications in uncracked concrete. Zinc-plated steel
The simple, innovative multi-purpose fixing combines flexibility and ease of installation with an 8-way knot.
Universal frame fixing with special anchor geometry and immediate load-bearing capacity with ETA assessment for over 100 building materials
With an especially small socket head for screwing into narrow window rebate widths, the fastening is particularly suitable for windows in concrete and solid block masonry
The all-rounder for concrete, masonry and post-installed rebar connection.
The zinc plated steel design for suspensions and fastenings with threaded rods (M8/M10 internal thread) boasts very high load capacities and efficient installation.
For fastening windows in concrete and solid block masonry. With countersunk milling head for easy sinking in wood and plastic profiles. Steel zinc-plated, blue passivated, RW 30 drive
With fast assembly and proven performance, this product offers an all-round solution for fastening light loads using push-through installation. Wall plug body with countersunk nail made of zinc plated steel.
The zinc plated steel design impresses with its very high load capacities and efficient installation, and is ideal for fastening metal structures.
For light loads (secondary attachments)
With a large flat head that lies neatly against the frame and can be optimally covered with trim caps, this attachment is ideal for windows in concrete and solid block masonry
Female thread anchor with collar and metric thread for economical anchoring in concrete, zinc plated steel
The long version of the innovative SHARK TWIST 2C multi-purpose fixing offers higher load capacity and reliable installation due to its larger embedment depth.