Printed car first aid bag, one piece
Printed first aid bag, one piece
1STAIDBG-RED-1PCS-INDIVIDUALIZED
Art.-no. 0824401021
EAN 4046777204339
Register now and access more than 125,000 products
First aid materials in accordance with DIN 13164-2014
The components that need to be replaced are packaged individually and can easily be replaced upon expiry.
Nylon fabric bag
Long rip-tape strip on rear for securing in the vehicle
Low minimum order quantity
- Low quantities of item held in stock, so therefore low tied-up capital requirements
- Can be used up to expiration dates of first aid materials
Datasheets(X)
Colour | Red |
Colours of print | 1-coloured white |
Minimum order quantity / note | 4 PCS / PU = 10 pieces, minimum order quantity = 4 x 10 pieces |
Printed strip width x printed strip height | 165 x 45 mm |
Length x width x height | 220 x 65 x 146 mm |
DIN | 13164 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!