Welcome to Würth Belux Only for professionals

Primer filler

Primer-filler
PRIM-FILLER-LIGHTGREY-400ML

Art.-no. 0893211103

EAN 4062856501601

Individual price display after login
Primer filler

Art.-no. 0893211103

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Active protection against corrosion with excellent filling properties for metallic surfaces

Quick-drying primer filler with active protection against corrosion for optimum top-coat results



Variety of colour shades


  • Excellent coverage in a short time with minimal consumption

  • Optimum top-coat paint build-up


Excellent adhesive properties in conjunction with PU and MS polymer sealing compounds



Excellent filling power


Easy to compensate minor damage and sanding marks.



Temperature-resistant up to 110°C



Very easy to sand



VOC-compliant


  • Lower solvent content

  • Complies with the maximum VOC content specified in the VOC Directive (1999/13/EC)
Notice

Turn the can upside down and spray until the valve is empty after use.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Spot repair, accident repairs, vehicle body repair, paint work.

Instructions

The surface must be clean, dry and free from grease. Lightly sand problematic surfaces. Shake can well before use. Apply a thin coat for the first spray coating. Observe the flash-off time. Drying time 20 minutes, can be painted after approx. 8–12 minutes with all commercially available 1-component, 2-component and water-based top-coat paint systems.

Contents

400 ml

Colour

Light grey (bright grey)

Drying time

20 min

VOC concentration (CH)

742.8 g/l

Shelf life from production

60 Month

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Nylon abrasive Very Fine A

SNDFLC-ROLL-A280-W115MM-L5M

For cleaning, degreasing and roughening
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 1
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 2
Gas-tight and resistant to exhaust gases produced by combustion processes
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 1
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 1
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 0
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 0
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information