Welcome to Würth Belux Only for professionals

Pressure tester

Pressure gauge valve
PRESTEST-PIP-D16MM

Art.-no. 071405416
EAN 4050641538987
Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Allows a multi-layer system to be tested to ensure that it is functioning properly (quality of the crimping for a crimped connection, or tightening torque for a compression fitting), step by step as installation progresses
  • Allows a multilayer system to be tested to ensure that it is functioning properly
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Insert the tool on the end of the tube by screwing it on up to the stop


Pressurise the system (0.5 bar is sufficient to carry out the test)


Unscrew the vent screw in order to remove the air present in the system


The quality of the installation can now be checked in order to ensure that no connections are leaking


Once the test is completed, switch off the water supply and unscrew the checking tool


Cut off the end of the damaged tube: you can continue the installation of your multi-layer system

Pipe diameter (A)

16 mm

Material

Steel

Product weight (per item)

30.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information