Premium work overalls
Dungarees, Premium Line
PREMIUM LAHO ROYAL EN14404 GR.54
Art.-no. M004123054
EAN 4250602102626
Register now and access more than 125,000 products
- Heavy-duty and easy-care
- Front pocket, leg pocket, back pocket, mobile phone pocket,
- Reflective piping, options to attach system pouches
- Elasticated waistband, elasticated and adjustable shoulder straps with buckles
- Knee pockets, certified according to EN 14404
Datasheets(X)
Colour | Royal blue, Navy blue |
Size | 54 |
Material | 65% polyester, 35% cotton |
Fabric weight per m2 | 245 g |
Standards | EN 14404 |
EN standard | 14404 |
Washable at | 60°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with medium temperature. Max 150º C, Dry clean with perchloroethylene (PCE) or hydroflourocarbons (HFC) |
Confection size UK | 38 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!