Pre-assembled transverse mounting base
Nexis base, steel, 2-point attachm., pre-assembled
MNTPLT-NEX-ST-SCRON-SPRDRDWL-2MM
Art.-no. F060073186
EAN 4052703848690
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 014/44.55.66.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Pre-assembled with dia. 5 mm nylon expansion anchors
- Includes fastening screws
- Vertical adjustment ± 2 mm via the integrated nylon plate
- Fastening in holes with 5 mm diameter
- Fastening with pre-assembled anchors
Product information
Datasheets(X)
![]() | |
Mounting plate height | 2 |
Material | Steel |
Surface | Nickel plated |
