Welcome to Würth Belux Only for professionals

Power extension

KRAFT-VERLAENGERUNG 1005S-13

Art.-no. 1952000111

EAN 4000896001767

Individual price display after login
Power extension

Art.-no. 1952000111

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • For machine actuation


  • VIERECK
    VIERECK-LEER Drive 20 = 3⁄4"

  • Chrome vanadium special steel

  • Burnished surfaces
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

3/4 inch

Tip size

3/4 inch

Length

330 mm

Product weight (per item)

1300.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information