Welcome to Würth Belux Only for professionals

Polypropylene rope

STRNG-RR590-PP-D6MM-L25M

Art.-no. 0880100317

EAN 4056807281223

Individual price display after login
Polypropylene rope

Art.-no. 0880100317

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Synthetic fibre
  • Decay-proof

  • Minimal stretch (10 to 15%)

  • Rope density: 0.91

  • Chemically inert rope

  • Resists acids and alkalis

  • Good abrasion resistance
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Outer diameter

6 mm

Length

25 m

Load capacity

590 kg

Stretch capacity

15 %

Colour

White

Material

Nylon reinforced with fibre glass

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information