Welcome to Würth Belux Only for professionals

Pneumatic hose winder, DSA aluminium housing DSA 12

Pneumatic hose reel DSA12 aluminium
REEL-PNHOSE-DSA12-ALU

Art.-no. 069900812

EAN 4053479664378

Individual price display after login
Pneumatic hose winder, DSA aluminium housing DSA 12

Art.-no. 069900812

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Practical reels with a high-quality PUR hose. For order and safety in the workplace. Also suitable for use with water.

Very robust, closed aluminium housing


Hose and winding mechanism are protected against dust and other contamination.



High-quality polyurethane (KPU) hose


Maximum resistance to kinking and to oils and solvents with an extremely low weight. Excellent properties in low and high temperature ranges.



High flow capacity of hose


No pressure drop for increased efficiency and lower costs.



Wall, ceiling and floor assembly possible


For universal use, without additional modifications.



150° swivelling mechanism


High freedom of movement and comfort.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Hose length

12 m

Inner hose diameter

8 mm

Supply-hose length

1.5 m

Hose length (from stopper ball)

2 m

Outer diameter of hose

12 mm

Max. pressure

15 bar

Width

375 mm

Height

165 mm

Length

290 mm

Min./max. temperature conditions

-5 to 50 °C

Internal diameter of supply hose

8 mm

Outer diameter of supply hose

12 mm

Material of housing

Aluminium

Pneumatic hose winder, DSA aluminium housing DSA 12 including:
0 x
Description: For compressed air hose reel DSA 8/8 aluminium
Quantity: 0 x
0 x
Power cable

SP-CONNECTION CABLE

Quantity: 0 x
0 x
Bow handle

SP-YOKE

Quantity: 0 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Female thread quick-action coupling series 2000

CUPL-QCKACTION-PN-S2000-IT-G1/4IN

High flow rate up to 2,100 l/min at 16 bar for optimum compressed air supply. Ergonomic sleeve, one-handed operation and airtight connection for efficiency and safety
Hose connection with plug-in nipple series 2000

NPL-PN-S2000-HOSE-5/16IN

For Würth PVC and painting hoses
x 3 pcs
Female thread plug-in nipple series 2000

NPL-PN-S2000-IT-G1/4IN

High flow rate up to 2,100 l/min at 16 bar for optimum compressed air supply. Airtight connections, hardened steel nipples and corrosion protection for efficiency and long service life
Plugin nipple comfort connection series 2000 for Würth PU hoses

NPL-PN-2000-8X12MM

x 3 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information