Welcome to Würth Belux Only for professionals

Plus pipe collar made from weather-resistant EDPM with integrated aluminium frame

PIPSLEV-PLUS-MINI-(3-20)

Art.-no. 0498200100

EAN 4053479668277

Individual price display after login
Plus pipe collar made from weather-resistant EDPM with integrated aluminium frame

Art.-no. 0498200100

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For pipe seals on profile-panel roofs and walls

Perfect for retrofitting


Pipe sleeve can be cut along the seam of the bead to fit easily around the pipe



Adjustable pipe sleeve


  • All profile shapes thanks to built-in aluminium frame

  • Various pipe diameters

  • Various shapes of roof


Robust


Pipe sleeve is resistant to:


  • Ice and snow

  • Hail

  • Vibrations

  • Twists and constrictions in the pipe

  • UV rays and ozone exposure

  • Rust
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for


  • Piping

  • Cables for electrical installations

  • Photovoltaic systems

  • Solar collector tubes

  • TV antennae

  • Lightning conductors

  • TV aerials

  • Canopy attachments

Material

EPDM (ethylene propylene diene monomer rubber)

Material of framework

Aluminium

Suitable for optimum pipe diameter

3 - 20 mm

Max. pipe diameter

25 mm

Length x width

80 x 80 mm

EPDM thickness

1.5 mm

Number of clips (benötigt)

0 PCS

Min. temperature resistance

-40 °C

Max. temperature resistance

115 °C

Width of mouth

0 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
piasta self-drilling screw, hexagon head with reduced drill tip and sealing washer

SCR-DBITR-WSH16-WS3/8-(RUS)-6,3X25

A2 stainless steel with drill bit tip and moulded thread made of hardened steel. For fastening thin-walled profile panels (splice plate connections) made of steel and aluminium ≤ 2 mm
x 500 pcs
Stainless steel clamp for pipe collar

CLMP-F.PIPSLEV-SST

For effective sealing of the cut bead weld when retrofitting the pipe sleeve.
x 5 pcs
Special lubricant For HT pipes

LUB-(HT-PIPE)-SPECIAL-250G

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
VDE combination pliers DIN ISO 5746, IEC 60900

COMBIPLRS-VDE-L180MM

For gripping, holding and cutting hard and soft wires and cables
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information