Welcome to Würth Belux Only for professionals

Plug-in rail connector

Plug-in rail connector
PLGINCON-(F.MNTRL-40X40)-ALU

Art.-no. 0865700001

EAN 4049557264110

Individual price display after login
Plug-in rail connector

Art.-no. 0865700001

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Aluminium, for 40 x 40 mm mounting rail (standard and cross-coupling)

Pure plug-in connection


No additional fastening materials required

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

200 mm

Width

6.2 mm

Height

36.5 mm

Length x width x height (L x B x H)

200 x 6.2 x 36.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information