Plug-in connector coupler
Size 2 - plug-in connector
Plug-in connector plug BG 2
FITT-HYDR-CUPL-PLUG-IT-3/8IN-DN8
Register now and access more than 125,000 products
Plug-in connector
- Couple
- Locks on both sides: Conical valve
- Ball locking
Datasheets(X)
![]() | |
Diameter | 17.5 mm |
Thread dimension | G 3/8 inch |
Size | 6 |
Width across flats | 22 mm |
Nominal width | 10 mm |
Material | Steel |
Type description | Connection A |
Construction size | 2 |
Product weight (per item) | 175.000 g |