Plastic frame anchor W-UR 10 A4 stainless steel
Plastic frame anchor, W-UR 10, stainless steel, A4
ANC-(W-UR10)-PLA-A4-AW40-30-10X100
Art.-no. 0912810502
EAN 4046778820910
Register now and access more than 125,000 products
- Anchorage via friction locking between anchor sleeve and anchoring base
- Anchor sleeve made of high-quality polyamide
- Push-through installation
- Immediate load-bearing capacity — no waiting
- Low insertion torque of anchor screw → slight expansion of the anchor, virtually no movement of the anchor sleeve
- Very strong twist lock
- High load-bearing capacities; expansion in four directions
- Improved load transfer: Even, continuous load distribution across the entire expansion area
- Universal frame anchor (concrete, perforated and solid brick masonry, aerated concrete)
- The hammer-in stop prevents premature expansion of the anchor during installation
- Pre-assembled anchor sleeve and special screw → easier installation
- Improved load transfer in solid and hollow construction materials
- Drill perforated and hollow blocks in rotating gear (without impact mechanism)
- For anchoring in solid brick and solid sand-lime brick, we recommend that you perform pull-out tests due to the differences in brick manufacturing.
- Drill cuttings must be removed from the drill hole
Datasheets(X)
- The anchor has European Technical Approval for use in multiple attachment of non-load-bearing systems (e.g. façades, suspended ceilings etc.)
- W-UR, W-UR F can be anchored in the following anchoring bases: Standard concrete, masonry walls (solid brick, solid sand-lime brick, vertically perforated brick, hollow sand-lime brick, hollow lightweight concrete blocks, solid bricks and blocks made of lightweight concrete, concrete bricks), aerated concrete
- Installation temperatures:Temperature of anchoring base: ≥ –20°C
- Temperature of anchor sleeve: ≥ 0°C
- The stainless steel screw can be used outdoors, in industrial atmospheres and in coastal areas
- Suitable for attaching façade, ceiling and roof substructures (made of wood or steel), wooden beams, wooden laths, metal brackets, metal rails, suspended ceilings, cable conduits, angle brackets, profiles, wall-mounted cabinets, shelves etc.
Anchor diameter | 10 mm |
Anchor length (l) | 100 mm |
Max. attachment height (t fix) | 30 mm |
Nominal drill-bit diameter (d 0) | 10 mm |
Through-hole in the component to be connected (d f) | 10.5 mm |
Material of screw | Stainless steel A4 |
Internal drive | AW40 |
Surface of the screw | Plain |
Head type | Countersunk head |
Drill hole depth (h 1) | 80 mm |
Approval | ETA-08/0190 |
Type description | W-UR 10 A4, countersunk head screw |