Welcome to Würth Belux Only for professionals

Plastic base with anti-slip plate

Base, plastic with non-slip plate
BSE-ADJFT-PLA-ANTISLPPLT-D100

Art.-no. 5099001100
EAN 4056807567402

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Glasfaserverstärktes Polyamid. Base foot can be swivelled and levelled to compensate for uneven ground
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

PA GF - Polyamide glass fiber reinforced

Colour

Black

RoHS-compliant

Yes

Nominal size

100 mm

Diameter (d1)

99 mm

Height (h1)

20 mm

Min. height (h2)

29.5 mm

Disc thickness (s1)

18 mm

Load capacity

900 kg

Product weight (per item)

97.900 g

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Threaded fitting, steel, with ball joint

THRPCE-ADJFT-ST-(A2K)-M8X25

Galvanised steel. Threaded rod for articulated feet
x 10 pcs
Threaded fitting, steel, with ball joint

THRPCE-ADJFT-ST-(A2K)-M8X40

Galvanised steel. Threaded rod for articulated feet
x 10 pcs
Threaded fitting, steel, with ball joint

THRPCE-ADJFT-ST-(A2K)-M8X80

Galvanised steel. Threaded rod for articulated feet
x 10 pcs
Threaded fitting, steel, with ball joint

THRPCE-ADJFT-ST-(A2K)-M10X45

Galvanised steel. Threaded rod for articulated feet
x 10 pcs
Threaded fitting, steel, with ball joint

THRPCE-ADJFT-ST-(A2K)-M10X70

Galvanised steel. Threaded rod for articulated feet
x 10 pcs
Threaded fitting, steel, with ball joint

THRPCE-ADJFT-ST-(A2K)-M10X90

Galvanised steel. Threaded rod for articulated feet
x 10 pcs
Threaded fitting, steel, with ball joint

THRPCE-ADJFT-ST-(A2K)-M12X66

Galvanised steel. Threaded rod for articulated feet
x 10 pcs
Threaded fitting, steel, with ball joint

THRPCE-ADJFT-ST-(A2K)-M12X100

Galvanised steel. Threaded rod for articulated feet
x 10 pcs
Threaded fitting, steel, with ball joint

THRPCE-ADJFT-ST-(A2K)-M12X125

Galvanised steel. Threaded rod for articulated feet
x 10 pcs
Threaded fitting, steel, with ball joint

THRPCE-ADJFT-ST-(A2K)-M16X66

Galvanised steel. Threaded rod for articulated feet
x 10 pcs
Threaded fitting, steel, with ball joint

THRPCE-ADJFT-ST-(A2K)-M16X100

Galvanised steel. Threaded rod for articulated feet
x 10 pcs
Threaded fitting, steel, with ball joint

THRPCE-ADJFT-ST-(A2K)-M16X125

Galvanised steel. Threaded rod for articulated feet
x 10 pcs
Threaded fitting, steel, with ball joint

THRPCE-ADJFT-ST-(A2K)-M16X150

Galvanised steel. Threaded rod for articulated feet
x 10 pcs
Threaded fitting, stainless steel, with ball joint

THRPCE-ADJFT-SST-(BLK)-M8X40

Stainless steel. Threaded rod for articulated feet
x 10 pcs
Threaded fitting, stainless steel, with ball joint

THRPCE-ADJFT-SST-(BLK)-M10X45

Stainless steel. Threaded rod for articulated feet
x 10 pcs
Threaded fitting, stainless steel, with ball joint

THRPCE-ADJFT-SST-(BLK)-M10X70

Stainless steel. Threaded rod for articulated feet
x 10 pcs
Threaded fitting, stainless steel, with ball joint

THRPCE-ADJFT-SST-(BLK)-M10X90

Stainless steel. Threaded rod for articulated feet
x 10 pcs
Threaded fitting, stainless steel, with ball joint

THRPCE-ADJFT-SST-(BLK)-M12X100

Stainless steel. Threaded rod for articulated feet
x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information