Welcome to Würth Belux Only for professionals

Pipe staple gun for underfloor heating

Pipe staple gun for multilayer pipes
HNDTCK-PLA-H920MM

Art.-no. 0714834981

EAN 4053479652160

Individual price display after login
Pipe staple gun for underfloor heating

Art.-no. 0714834981

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Quickly and effectively secures the heating pipe to the ground on a layer of insulation

Simple to operate:


  • When pressure is applied to the handle, this pushes a plate which in turn presses on the staple.

  • The staple is inserted into the insulation so that the insulation encases the heating pipe.

Effective:


  • Simply pressing on the handle is enough to insert the staple.

  • The installation time is considerably shorter.

  • The tool is equipped with an ergonomic handle designed to be used from a standing position.

  • When not in use, the pipe staple gun can be stored in an upright position thanks to its folding foot.

  • An inspection window shutter allows you to remove jammed staples.

  • The length of the guide permits up to 4 strips of staples (almost 100 staples).

  • The sturdy construction and the high-quality materials used to manufacture the device ensure excellent durability and resistance to impacts.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Mainly to be used for securing the heating pipes in underfloor heating systems

InstructionsUse compatible Würth staples for optimal operation
Do not disassemble the tool
After each use, check the general condition of the pipe staple gun
The tool is intended to take staples for underfloor heating systems. It is not compatible with other types of fixings.
To be used on polystyrene insulation

Suitable for min./max. staple length

40-60 mm

Magazine capacity

300 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information