Pipe spacer clip, aluminium
Pipe spacer clip, aluminium
CLIP-SPCE-CND-ALU-EN20
Art.-no. 0971601720
EAN 4061975221209
Register now and access more than 125,000 products
- With stainless steel M5 x 16 mm pan head screws
- With slot
Datasheets(X)
For routing (single-point attachment) rigid aluminium pipes Alu-Steck-WES or Alu-Gewinde-WES
Nominal size | 20 |
With connection mechanism (vertical) | No |
Elongated hole length | 10 mm |
Elongated hole width | 6.5 mm |
Min./max. temperature resistance | -45 to 250 °C |
Material | Aluminium |
Halogen-free | Yes |
Silicone-free | Yes |