Welcome to Würth Belux Only for professionals

Pipe sleeve, square made from weather-resistant EDPM with integrated aluminium frame

PIPSLEV-SQUARE-(25-75MM)

Art.-no. 0498200120

EAN 4058794996951

Individual price display after login
Pipe sleeve, square made from weather-resistant EDPM with integrated aluminium frame

Art.-no. 0498200120

Individual price display after login
Quantity
PU
x 4 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For pipe seals of square pipes on profile-panel roofs and walls

Adjustable pipe sleeve


  • All profile shapes thanks to built-in aluminium frame

  • Various pipe diameters

  • Various shapes of roof


Robust


Pipe sleeve is resistant to:


  • Ice and snow

  • Hail

  • Vibrations

  • Twists and constrictions in the pipe

  • UV rays and ozone exposure

  • Rust
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For sealing square pipe on profile-board roofs and walls

Material

EPDM (ethylene propylene diene monomer rubber)

Material of framework

Aluminium

Suitable for optimum pipe diameter

25 - 75 mm

Max. pipe diameter

100 mm

Length x width

210 x 210 mm

EPDM thickness

2.1 mm

Number of clips (benötigt)

5 PCS

Min. temperature resistance

-40 °C

Max. temperature resistance

115 °C

Width of mouth

20 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information