Pipe rivet
DIN 7340 plain steel, shape B
RIV-DIN7340-ST-B-1,5X0,25X15
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Steel |
Surface | Plain |
Form | B |
Nominal diameter (d1) | 1.5 mm |
Head diameter (d2) | 2.5 mm |
Head height (k1) | 0.4 mm |
Length (l1) | 15 mm |
Product weight (per item) | 0.120 g |
Wall thickness (s) | 0.25 mm |
DIN | 7340 |