Pipe clamp, two-part, with rubber
Pipe clamp, two-part, with rubber, others
PIPCLMP-(BASIC/2GS)-M8/10-(26-28MM)
Art.-no. 0543202028
EAN 4048539200856
Register now and access more than 125,000 products
Datasheets(X)
Min./max. grip range (ØD) | 26-28 mm |
Permissible load | 1500 N |
Connection thread (G) | M8, M10 |
Suitable for steel pipe DIN 2440, DIN 2448 | 3/4 inch |
Min./max. temperature resistance | -30 to 110 °C |
Silicone-free | Yes |
Building material class | B2 - Normally inflammable |
DIN | 4109 |