Welcome to Würth Belux Only for professionals

Pin hook

Steel zinc plated
HOKPIN-(A2K)-3,8X60

Art.-no. 5067003004

EAN 4061975693440

Individual price display after login
Pin hook

Art.-no. 5067003004

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Zinc-plated steel, blue passivated (A2K)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Nominal diameter (d1)

3.8 mm

Length (l1)

60 mm

Height (h1)

13 mm

Max. load-carrying capacity

12.5 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information