Pickaxe
Pickaxe with fibreglass handle
PICKAXE-FIBERGLAS HANDLE-2.5KG
Art.-no. 0715999301
EAN 4045989050956
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 014/44.55.66.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Pickaxe with 2-component fibre glass handle
Pickaxe:
- Pick and axe with a tip and a cross-shafted, flattened axe blade
Shaft:
- Long-lasting fibre glass shaft
- Elastomer insert with non-slip and anti-vibration properties
Product information
Datasheets(X)
Weight of head | 2.5 kg |
Length | 900 mm |
Material of long handle | Fibreglass |