Welcome to Würth Belux Only for professionals

Permeable cover fleece

COVFLC-DIFFUO-ROLL-30M

Art.-no. 0818030112

EAN 4056807507095

Individual price display after login
Permeable cover fleece

Art.-no. 0818030112

Individual price display after login
Quantity
PU
x 30 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Particularly for use on breathing surfaces or surfaces which need to be allowed to breathe.
  • Vapour-permeable

  • Light-coloured fleece is visually unobtrusive

  • Long service life; can be used multiple times

  • Provides a completely firm grip thanks to the non-slip coating on the underside

  • Easy to lay out and cut
Notice

The product should be positioned with the side of the fleece that is coated facing the floor. Because of the diffusion openness, there is no protection against the ingress of liquids. The substrate must be clean, dry, dust-free, tensile/pressure-resistant and free of release agents. Due to different materials, surfaces and external influences, you should always conduct your own tests on site.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The non-woven fabric offers mechanical protection during renovation and painting work, especially for delicate surfaces such as natural stone and wooden floors or surfaces with residual moisture. The diffusion openness allows the surface to breathe.


For laying on delicate surfaces where no film can be used.

Instructions

Protects against contamination

Material

100% regenerated fibres

Colour

Light multi coloured

Roll width

1 m

Length of roll

30 m

Coating weight per m²

320 g

Product weight (per item)

930.000 g

Thickness

1.8 mm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Carpet knife with slim, extremely robust metal handle

CARPEKNFE-CHANGEABLEBLDE

Suitable for different cutting depths
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information