Penny Washers
Stainless steel A2 plain, inch
WSH-FEND-(18-8)-3/8X1 1/2
Register now and access more than 125,000 products
Datasheets(X)
Material | Stainless steel AISI 304, 18-8 |
Outer diameter | 1.5000 in |
Thickness | 0.0660 in |
Surface | Plain |
Internal diameter | 0.3750 in |
Imperial standard | Yes |