Welcome to Würth Belux Only for professionals

Partial exoskeleton Ottobock CX Power Thumb thumb brace

Thumb brace CX Power Thumb Ottobock
EXSKLT-OTOBOCK-PWR-THUMB-16ES511=100

Art.-no. 1931086950
EAN 4067992243408

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For excellent thumb relief and outstanding performance
  • Reduce the strain on your thumb by an impressive 70 % by diverting the forces evenly over the entire hand. The tip of the thumb is optimally protected from mechanical influences.

  • When clipping, inserting and plugging during installation, the user automatically uses an ergonomic hand posture - for maximum precision and minimal effort.

  • Enjoy unrestricted freedom of movement in the thumb joint, while the CX Power Thumb provides protection and relief for the thumb and saddle joint.

  • Excellent fit: With seven available sizes, the CX Power Thumb provides the optimum fit to satisfy individual needs.

  • Because it has a low weight and is easy to put on and remove, the CX Power Thumb is especially user-friendly.

  • Thanks to the adjustable shape and breathable 3D mesh, the CX Power Thumb adjusts perfectly and can slot into 99 % of work trousers.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

null

null

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information