Welcome to Würth Belux Only for professionals

Paper fold masker

Masking paper with adhesive strip
MASKPAP-(FOLDED MASKER)-18CMX25M

Art.-no. 0992407018

EAN 4045989071654

Individual price display after login
Paper fold masker

Art.-no. 0992407018

Individual price display after login
Quantity
PU
x 40 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Pre-folded masking paper with a thin flat crepe adhesive tape for indoor masking

Masking paper with flat crepe adhesive tape


  • Heat-resistant up to 80 °C

  • Suitable for all colours


Coniferous wood kraft paper, natural colour (34 g/m2)


  • Bleed-resistant, pre-folded kraft paper

  • Excellent absorption of water and solvents


Easy and precise to use



Environmentally friendly covering

Notice

To ensure residue-free removal, the tape must be removed immediately after the paint has dried.


The adhesive tape is not UV-resistant and is therefore not suitable for outdoor applications.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Temporary protection during painting and plastering work. For fast and environmentally friendly covering and masking indoors such as windowsills, skirting boards, radiators, gaps, edge surfaces etc.

Adhesive base

Natural rubber

Width

180 mm

Length

25 m

Area

3.6 m²

Coating weight per m²

34 g

Width of adhesive tape

15 mm

Colour

Beige (base material), Brown

Min./max. processing temperature

10 to 40 °C

Min./max. temperature resistance

-10 to 80 °C

Max. usage duration

2 d

Elongation at break/conditions

8 % / in accordance with ISO 1924-3

Tensile strength / conditions

70 N/mm² / in accordance with ISO 1924-3

Shelf life from production/conditions

18 Month / at 20°C and 50% humidity

Moisture resistance

No

Ultraviolet resistance

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information