Paper adhesive tape for joining wood
VENER-ADHTPE-3HO-20MMX200M
Art.-no. 0992650001
EAN 4045989134496
Register now and access more than 125,000 products
Protect from humidity; store in a dry place
Datasheets(X)
Length | 200 m |
Width | 20 mm |
Number of holes | 3 PCS |
Material | Paper |
Product weight (per item) | 1.000 g |
Coating weight per m² | 30 g |