Welcome to Würth Belux Only for professionals

Pan head tapping screw, shape F with recessed head Z

DIN 7981 steel zinc ptd. yellow pan head Z shape F
SCR-PANHD-DIN7981-F-Z2-(A2C)-3,5X25

Art.-no. 0115313525

EAN 4045727063088

Individual price display after login
Pan head tapping screw, shape F with recessed head Z

Art.-no. 0115313525

Individual price display after login
Quantity
PU
x 2000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

DIN 7981 yellow galvanised steel (A2C), pan head, PZ drive, shape F

Tapping screws belong to the thread-moulding screw family. When screwed into a pre-prepared core hole, these screws shape their own counter-thread.



Guideline values for selecting the correct core hole diameter are contained in DIN 7975.



Shape C = thread with tip


Shape F = thread without tip


Shape R = thread with rounded tip

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated yellow

Form

F

Nominal diameter (d1)

3.5 mm

Length (l1)

25 mm

Head diameter (dk)

6.9 mm

Head height (k1)

2.6 mm

Internal drive

Z2

DIN

7981

Head type

Pan head

Declaration of performance (EU-CPR)

No

Standards

DIN 7981

Thread type

Self-tapping screw thread

Shape of tip

F

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information