Welcome to Würth Belux Only for professionals

Pan head screw WN 1452, plain 10.9 steel

WÜPLAST W1452 plain steel 10.9, pan head TX
SCR-RSD-W1452-T10-10.9-3,5X25

Art.-no. 422883525

EAN 4054458448071

Individual price display after login
Pan head screw WN 1452, plain 10.9 steel

Art.-no. 422883525

Individual price display after login
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For thermoplastics
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

3.5 mm

Length (l1)

25 mm

Head height (k1)

2.3 mm

Material

Steel

Property class

10.9

Surface

Plain

Internal drive

TX10

Head type

Pan head

Thread type

Plastic screw thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information