Pallet jack 2.5 T
Pallet truck hydraulic Basic
PALTTR-HYDRAULIC-2500KG
Art.-no. 0962400051
EAN 4045989802654
Register now and access more than 125,000 products
- Extremely robust and easy to handle.
- Single-lever drawbar and peripheral protection.
- Equipped with entry rollers for easier passage into closed pallets.
- Equipped with aluminium castors with all-terrain rubber tires for easy and quiet movement.
Datasheets(X)
Length | 1150 mm |
Width | 540 mm |
Min. lift height | 85 mm |
Max. lift height | 200 mm |
Castor-wheel diameter | 200 mm |
Material | Steel |
Load capacity | 2500 kg |
Colour | Red |
Product weight (per item) | 72.000 kg |