Pair of ladder clamps with pump
Pair of ladder clamps with pump for vehicles
LDRCLMP-PAIR-L420MM-W480MM-H45MM
Art.-no. 096383 742
EAN 4056807652627
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 014/44.55.66.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For transporting ladders on the roof of a vehicle
10x faster than standard ladder fixings
Easy-locking mechanism with 4 keys supplied
Press fit directly at the foot of the vehicle
Material: plastic, stainless steel retaining ring provides certified anti-corrosion protection
Max. cross-member width: 70 mm
Scope of delivery: 1 pair
Easy-locking mechanism with 4 keys supplied
Press fit directly at the foot of the vehicle
Material: plastic, stainless steel retaining ring provides certified anti-corrosion protection
Max. cross-member width: 70 mm
Scope of delivery: 1 pair
Product information
Datasheets(X)
Width | 480 mm |
Height | 45 mm |
Length | 420 mm |
Product weight (per item) | 1.200 kg |
Colour | Black, Red |
Material | ABS |