Welcome to Würth Belux Only for professionals

Paint spray gun polyester filler gun AP P

Paint spray gun AP P for polyester filler
PNTSPRGUN-POLYESTERFILLER-(AP-P)

Art.-no. 089170010

EAN 4011231826259

Individual price display after login
Paint spray gun polyester filler gun AP P

Art.-no. 089170010

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For highly viscose fillers
  • Gun for polyester spray filler

  • Integrated material quantity control, stepless round/wide jet control

  • Low air consumption at low spray pressure

  • Self-adjusting air and material seal

  • Special jet for reducing covering and sanding work

  • Input pressure: 2.0–3.0 bar

  • Air required: 200 l/min

  • Spraying distance: 18 - 23 cm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For low-mist processing of high-viscosity thick film fillers, such as polyester fillers, 2C thick film fillers, synthetic resin fillers or spray fillers.

Contents

600 ml

Product weight (per item)

725.000 g

Included in delivery

Paint gun complete with 600 ml plastic cup, connecting nipple, tool set and 2.5 mm nozzle

Colour

Grey

Material

Plastic / metal

Min. operating pressure

2 bar

Max. operating pressure

3 bar

Operating pressure

2.5 bar

Air consumption

200 l/min

Min. spraying distance

18 cm

Max. spraying distance

23 cm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Plastic gravity flow cup 0.6 litres

PLACP-F.PNTSPRGUN-SATAJET90

For paint spray guns
x 1 pcs
Paint screen For paint spray guns

PNTSTRNR-F.PNTSPRGUN-END

x 20 pcs
Repair kit AP For paint spray guns

REP-SET-F.PNTSPRGUN-AP

x 1 pcs
Joint for Top Gun paint guns and cleaning gun

ARTICON-F.PNTSPRGUN-1/4IN

x 1 pcs
Gun holder for paint guns

GUNHLS-F.PNTSPRGUN

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information