Welcome to Würth Belux Only for professionals

Paint sealant PINK

Paint sealant Pink
PNTSEAL-PINK-250ML

Art.-no. 0893011250
EAN 4046777932461

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Synthetic paint sealant with wax portions and UV protection

Synthetic wax portions


  • Smooths the finest texturing in the paint

  • Glassy surface and brilliant deep shine

  • Provides lasting protection against weather, car wash scratches and other environmental influences

  • UV-resistant


Can be polished out without residues even on hot surfaces



Free of volatile silicones

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For permanent high-gloss sealing of all types of paint

Instructions
  • Thoroughly clean the paint

  • Remove scratches and paint faults with a polish

  • Apply a thin coat of pink paint sealant with a damp pressed sponge, allow it to dry slightly and wipe off with a microfibre cloth

Contents

250 ml

Smell/fragrance

Characteristic

Colour

Rosy

Density

0.91 g/cm³

Shelf life from production

24 Month

AOX-free

Yes

Silicone-free

Yes

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Pressing sponge For gentle cleaning of all surfaces

CLNSPNG-SQUARE-130X80MM

For gentle cleaning of all surfaces
x 10 pcs
Microfbre cloth, professional

MICROCLTH-PROFI-BLUE-40X40CM

Microfibre cloth for professional maintenance cleaning and vehicle valeting
x 3 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information