Welcome to Würth Belux Only for professionals

Wheel balancing machine WB950

Wheel balancer WB 950
WHLBALNR-(WB950)-HGV-LCD-230V

Art.-no. W343200950

EAN 4050382019660

Individual price display after login

Wheel balancing machine WB950

Art.-no. W343200950

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Rim diameters 10"–30" (265–765 mm)

  • Motorised wheel balancing machine for truck and wheel wheels with electronic measurement system and high brightness digital computer display

  • Semi-automatic cycle

  • Manual lever brake

  • Static balancing program and four programs for dynamic balancing

  • The integrated pneumatic lift, fitted with a safety device, is of the “soft action” type, which means that the operator can lower the wheels a couple of millimetres using their own strength

  • This function is very useful for good reading and centring of the wheel

  • Included 4 cones (0.45–1.80 mm} for light trucks, 4x4 vehicles and vehicles with GMM40 plastic lock nuts and IV-V-GG sets consisting 1 spacer and 2 cones (0 202-221-281 mm} for truck and bus wheels
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item)

234000.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information