Welcome to Würth Belux Only for professionals

PVC Basic anti-fatigue mat, size cut to order

Anti-fatigue mat PVC Basic bulk stock
FLRMAT-PVC-BASIC-BLACK-ENDLESS-120CM

Art.-no. 0957590111

EAN 4058794199413

Individual price display after login
PVC Basic anti-fatigue mat, size cut to order

Art.-no. 0957590111

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

1-layer floor mat for light to medium loads at dry workstations
  • The anti-fatigue mats help to improve ergonomics at standing workstations

  • The properties of the mats help to protect the back and joints


Mat made from closed-cell PVC foam with checker plate surface


  • Slip resistance R10 in accordance with EN13552

  • Fire protection class B2 in accordance with DIN54332/DIN4102

  • Available in black and with yellow safety marking
Notice

Floor mats are cut to customer specifications. It is not possible to exchange the products.



Mat can be ordered in individual lengths, PU 10 = 10 cm, maximum length: 18 metres / VE 1800

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Design

Customized cutting

Length x width x thickness

100 x 1200 x 9 mm

Colour

Black

Material

PVC - Polyvinyl chloride

Ergonomics (points system)

2 of 5 points

Slip resistance (points system)

2 of 5 points

Wear resistance (points system)

2 of 5 points

Min./max. temperature resistance

0 to 60 °C

Product weight (per item)

40.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information