Welcome to Würth Belux Only for professionals

PUR stone and wood adhesive

PUR stone and wood adhesive
WOADH-PUR-STONE-WOOD

Art.-no. 0892100184

EAN 4099617005948

Individual price display after login
PUR stone and wood adhesive

Art.-no. 0892100184

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

PU high-performance adhesive for wood bonding and for bonding various bricks with flat adhesive surfaces. Suitable for lower-level wall constructions without structural relevance, e.g. partitions, dry walling.
  • Tested D4 quality in accordance with DIN EN 204

  • For load-bearing masonry made of aerated concrete shaped bricks up to a building height of 10 metres

  • Emicode EC1Plus

  • Resistant to water, seawater, calcium solution, diluted acids and bases.

  • Simple, time-saving and clean application

  • Very good adhesion and adhesive strength on many common construction surfaces
Notice

In principle, the wood should be dried before processing to a humidity that is close to the equilibrium of its later environment. Cut away any protruding adhesive residues after curing. Immediately remove any splashes with PU foam cleaner PURlogic clean art. no. 0892160. Cured adhesive can only be removed mechanically. After use, clean the gun well with PU foam cleaner PURlogic clean art. no. 0892160.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

PU high-performance adhesive for wood bonding and for bonding various bricks with flat adhesive surfaces. Suitable for lower-level wall constructions without structural relevance, e.g. partitions, dry walling.

Instructions

The bonding surfaces must be clean, dust-free and durable, and both joining parts must have a flat surface. Shake the can vigorously at least 20x before each use. Remove the safety cover and screw the can onto the gun upside down (art. no. 0891152600). The delivery quantity is controlled by actuating the trigger and the dosing screw on the gun. The emerging adhesive forms a thin, gap-filling adhesive layer after a few seconds. Once the adhesive has settled, bonding can take place. The optimal can temperature is 20°C.

Contents

750 ml

Chemical basis

Modified polyurethane

Colour

Beige

Density/conditions

1.02 g/cm³ / at 23°C, 50% relative humidity

Min./max. processing temperature

-5 to +35 °C

Min./max. temperature resistance

-40 to +90 °C

Min. tensile strength

10 N/mm²

Conditions for tensile strength

in accordance with DIN EN ISO 527-1

Shelf life from production/conditions

12 Month / cool, dry and frost-free storage area

Silicone-free

Yes

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
PURlogic® Premiumpress 1-C foam gun

FMGUN-1C-(PURLOGIC-PREMIUMPRESS)

High-quality and ergonomically shaped foam gun for applying 1C PU foams
x 1 pcs
PU foam cleaner PURlogic® Clean

CLNR-PU-PISTFM-500ML

Quickly and simply removes fresh PU foam residue
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 2
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 3
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 5
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 3
Very robust, submersible PVC glove with cotton support fabric
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 2
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 3
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 3
Heavy-duty design
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 2
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 1
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information