PUR foam adhesive D4
FXNGFM-PUR-D4-750ML
Art.-no. 0892100174
EAN 4053479497327
Register now and access more than 125,000 products
- High adhesive quality
- Fast processing
- Water-resistant, in accordance with DIN EN 204, D4 quality
- Can be painted over
In principle, the wood should be dried before processing to a humidity that is close to the equilibrium of its later environment. Smooth surfaces such as metals and PVC should be sanded. A cleaned foam/glue gun should not be stored individually. To maintain the functionality, a foam can (even if empty) should be fastened to it during storage. The bonding should be protected from direct weather exposure (e.g. by a canopy)
Datasheets(X)
For structural gluing of stairs and for use in window and door production. Bonding of MDF boards and metal, wood, rubber, expandable polystyrene, extruded polystyrene, plastic, concrete, bricks, aerated concrete.
The substrate must be clean, dry and free from grease and oil. Shake the can approx. 20 times before use in order to achieve adequate mixing. Screw the can to the gun head first and discharge foam. Once discharged, the foam settles until a thin layer of adhesive is produced. The parts to be bonded can then be affixed. Moisture accelerates the curing process.
Weight of content | 744 g |
Container | Aerosol can |
Chemical basis | Modified polyurethane |
Density | 1.02 g/cm³ |
Colour | Cream |
Min. proportion of solids | 95 % |
Min. film forming temperature | 5 °C |
Viscosity | 8000 mPas |
Viscosity conditions | Brookfield |
Stress group | D4 |
Min./max. wood moisture | 12-16 % |
Open time | 8 min |
Conditions for open time | at 23°C and 50% humidity |
Min. pressing pressure | 0.6 N/mm² |
Min./max. temperature resistance of the hardened material | -40 to 90 °C |
Min./max. processing temperature | 5 to 35 °C |
Max. application quantity in surface bonding | 200 g/m² |
Resilient after | 24 h |
Shelf life from production | 9 Month |
Conditions to maintain shelf life from production | cool and dry storage area |
Tensile strength | 10 N/mm² |
Min./max. storage temperature | 15 to 25 °C |
Building material class | B2 - Normally inflammable |
Contents | 750 ml |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!