Welcome to Würth Belux Only for professionals

PTFE Thread Sealing Hemp

PTFE thread-sealing hemp, sanitation
PTFE-THRSEALHEMP-150M

Art.-no. 0985030150
EAN 4046778841731

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

A universal thread sealant made of 100% pure, multi-fibre PTFE for sealing metal or plastic thread connections

100% PTFE



  • Tried and tested material for sealing threads

  • Resistant to almost all known chemicals and microbiological processes


Multi-fibre



  • Inserts well into the thread

  • High tensile strength and highly tear-resistant


DVGW approval (German Technical and Scientific Association for Gas and Water)



  • Safety-tested in gas, drinking water and hot water applications

  • Can be adjusted/turned back up to 45°


Permanently elastic



  • Does not harden, does not become brittle, does not rot, lasts indefinitely

  • Silicone-free
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Highly suitable for compressed air, hydraulic, pneumatic also a variety of other types of applications

Instructions

Used to seal pipe threads up to 6” for Cold water, hot wate, drinking water systems, heating, gas and solar

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information