PSA ring bolt, stainless steel, long version
Stainless steel ring bolt PSA EN795 var. screw le.
BLT-RG-LNG-PSA-EN795-SST-1P-M12
Art.-no. 5162129012
EAN 4061975331229
Register now and access more than 125,000 products
- Attachment system for a safety harness in accordance with EN 361 using a suitable connection element in accordance with EN 362
- The attachment system is designed so that it can only be (un)screwed using the special key provided.
The sling swivel must always be fully screwed into the component. If the attachment system is dropped or there are any doubts about its suitability for use, the system must be replaced immediately.
Datasheets(X)
![]() | |
People load-carrying capacity | 1 |
Material | Stainless steel |
Surface | Plain |
Thread type x nominal diameter (d1) | M12 |
Length (l) | 150 mm |
Thread length (metric thread) (l1) | 50 mm |
Height (h1) | 53.5 mm |
Ring height (b1) | 11 mm |
Ring thickness (s1) | 11 mm |
Internal diameter (d2) | 34 mm |
Outer diameter (d3) | 56 mm |
Diameter of contact surface (d4) | 44 mm |
Max. torque | 25 Nm |
Product weight (per item) | 460.000 g |
