PRINETO coupling with sleeve
PRINETO coupling with sleeve
CUPL-PRINETO-W.SLEEVE-20X2,0
Art.-no. 0878340779
EAN 4099618586262
Register now and access more than 125,000 products
- For connecting PRINETO embedded heating pipes
- Including two sliding sleeves
Datasheets(X)
Connection, tube diameter | 20 mm |
Connection, tube diameter 2 | 20 mm |
Surface | Plain |
Material | Brass |
Distance between connection and connection (z) | 13 mm |
Colour | Brass coloured |
Length (i) | 47 mm |
Product weight (per item) | 86.000 g |