Welcome to Würth Belux Only for professionals

POWER PLUS double-sided fixing pads

Fixing band adhesive dots Power PLUS
MNTTPE-GLUE-DOTS-D30MM-100PCS

Art.-no. 0894905003

EAN 4068362068010

Individual price display after login
POWER PLUS double-sided fixing pads

Art.-no. 0894905003

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Transparent, double-sided adhesive points for easy and quick mounting without tools

Double-sided adhesive dots with high instant adhesion, excellent adhesive strength and high shear strength


  • Adhesive pads have a retention force of up to max. 1 kg

  • Fast installation without the need for cutting saves time

  • Ideal for round objects

  • Optimum design without any unsightly holes, screws, rivets etc.

  • Avoids material weakening by eliminating mechanical fasteners such as screws or rivets


Universal application


  • Excellent moisture and UV resistance enables use outdoors or in wet rooms

  • Transparent adhesive for aesthetic bonding of translucent materials

  • Suitable for bonding different materials with differences in thermal expansion

  • They are resistant to UV, temperature and ageing, and are largely resistant to chemicals, solvents and moisture

  • Tool-free installation that allows easy maintenance and retrofitting


UV acrylate


  • Excellent adhesive strength

  • Can be removed from most painted or smooth, splinter-free base materials (e.g. glass, metal, plastic)
Notice

The final adhesive force is achieved after approx. 48 hours at room temperature.


Please familiarise yourself with the applicable building regulations, which may differ from region to region, before using the adhesion solutions presented and ensure that you comply with them when designing and executing your application.



We always recommend mechanical securing for adhesive bonding above head height (1.80 m).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The adhesive pads provide UV and weatherproof adhesive bonds that are particularly suitable for outdoor installations that are exposed to direct sunlight, rain or temperature fluctuations. Due to their elastic acrylate material, they are vibration resistant and absorb shocks, making the pads ideal for use in vehicles or machines. They are also chemically resistant and suitable for applications where there is contact with cleaning agents or mild chemicals.


The adhesive system ensures invisible fixing that enables neat solutions without visible elements. In addition, they enable efficient and tool-free fastening to support production, maintenance and repair processes.


Application is simple, fast and free of residue, which makes it particularly attractive for point of sale (POS), trade and industry.


The soft, malleable adhesive also has a sealing effect and offers excellent adaptability to the surfaces to be bonded. Bonds entire surfaces without clamping, regardless of whether they are smooth or textured. Ideal for a wide range of applications and materials with high surface energy, such as metals, wood, concrete, glass, polycarbonate, ABS, hard PVC, PMMA etc.


Not recommended for use on low-energy materials such as PE, PP, powder coatings, Teflon or hard-to-glue surfaces, for example, PA, rubber, silicone, soft PVC, EPDM etc. Adhesion may be impaired on painted surfaces.



Typical industries and technical applications:


  • Advertising: Mounting durable exterior and interior signs, posters, banner mounts or POS displays

  • Exhibition stand construction: Fast assembly and dismantling of exhibition stands, fixing of panels, strips, trims and cladding, fast and clean fixing of banners, posters, signs and displays, invisible fixing of cables and small technical components to various base materials

  • Automotive industry: Fixing trim strips, emblems or small fixtures, invisibly attaching panels, covers and control elements, fixing sensors and small components, neat and orderly routing of cables and conduits

  • Construction and architecture: Fixing trims, wall and ceiling panels, trim strips, covers, cladding or decorative elements without visible fasteners, invisible fixing of ornaments, mirrors or glass surfaces

  • Electronics and equipment manufacturing: Fixing components, sensors and circuit boards, invisible and vibration-dampening fixing of housing covers, protective films or displays, flexible fixing of cables and wires within devices. Elastic adhesive dots reduce mechanical stress and increase the service life of sensitive components

  • Furniture industry: Invisible fixing of decorative elements, strips or connecting pieces that must last for a long time

  • Art and exhibitions: Mounting exhibits, pictures or signs that are often exposed to changing lighting conditions
Instructions

Clean the surfaces to be bonded, use suitable gloves and, depending on the surface, clean with acetone cleaner, pre-cleaner or IPA cleaner and a lint-free cloth.


Then wipe the surface with a second lint-free cloth and allow to dry. Sanding the surface slightly may improve adhesion. Also remove any oxidisation on metals. Always thoroughly remove any sanding dust before bonding. The surface must be free of dust and grease before applying. Do not use compressed air that contains oil.


Apply the Power PLUS fixing pad to the first surface to be joined, trying not to touch the adhesive surface. Avoid air pockets. Maximum bonding power is only achieved under optimum application conditions. The optimum application temperature of ≥ +10 °C must be ensured for the adhesive pad and surface and must not exceed +40 °C. Press the pad onto the first surface to be joined using the pressure roller with a pressure of at least 20 N/cm². Remove the protective film and apply the second part to be bonded.


Note: When removing, do not grasp the adhesive pad; remove the protective film in a single piece.


Apply the second part to be bonded immediately after removing the protective film and press it on with a pressure of at least 20 N/cm². Avoid air pockets and ensure correct positioning, as it will no longer be possible to remove again due to the high adhesive force. In order to establish a bond, the tape requires sufficient contact pressure (20 N/cm²) and then sufficient time before exposure to the full load. The final adhesive force is achieved after approx. 48 hours at room temperature. The bond must not be placed under any load until this time. The resilience of the bond depends on the force applied.

Number of pieces

100 PCS

Adhesive base

Acrylate

Backing material

PE film

Colour

Transparent

Diameter

30 mm

Thickness

1 mm

Min./max. processing temperature

15 to 30 °C

Min./max. temperature resistance

-40 to 90 °C

Max. short-term temperature resistance

150 °C

Ultraviolet resistance

Yes

Moisture resistance

Yes

Adhesive force at 25 mm

30 N

Shelf life from production/conditions

Unlimited / storage dry, dust-free and protected from light, max. 25°C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Press-on roller

WLPAPPRESROLL-F.SRAY-CONTACT-ADHESIVE

For pressing on large areas of material bonded with contact adhesive
x 1 pcs
Pre-cleaner

PRECLNR-ADH-1LTR

Specially tailored cleaner for plastics, painted metal surfaces and glass parts
IPA isopropanol cleaner

UNICLNR-(IPA-CLEANER)-500ML

For universal use
Tex-Rein cleaning cloth

CLNCLTH-(TEX-REIN)-27X38CM-150PCS

Extra fine cleaning cloth for dust and lint-sensitive areas
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information